Motion
35036OT3G447/9TS-W40

WEG ELECTRIC CORP
35036OT3G447/9TS-W40

Motor - 350 hp, 3600 rpm, 3 ph, 460 V, 447/9TS Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #08518114
MFR #35036OT3G447/9TS-W40
Price$45,676.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
35036OT3G447/9TS-W40

Motor - 350 hp, 3600 rpm, 3 ph, 460 V, 447/9TS Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #08518114
MFR #35036OT3G447/9TS-W40

Mfr description
35036OT3G447/9TS-W40 350HP3600 3 60 460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,676.52/each

Specifications

Dimensions

  • Frame Size
    447/9TS

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    350 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909322441016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)