Motion
40018OT3G447/9T-W40

WEG ELECTRIC CORP
40018OT3G447/9T-W40

Motor - 400 hp, 1800 rpm, 3 ph, 460 V, 447/9T Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #08518117
MFR #40018OT3G447/9T-W40
Price$51,612.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
40018OT3G447/9T-W40

Motor - 400 hp, 1800 rpm, 3 ph, 460 V, 447/9T Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #08518117
MFR #40018OT3G447/9T-W40

Mfr description
40018OT3G447/9T-W40 400HP 1800 3 60 460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51,612.36/each

Specifications

Dimensions

  • Frame Size
    447/9T

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    400 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909322549729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)