Motion
0002687500
Wheel Brush - 7.0000 in Diam, 5/8 in-11 Arbor Dia, 0.1875 in, 4.76 mm Width, 9000 rpm
Mi Item #08518228
MFR #0002687500
Price$54.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 7.0000 in Diam, 5/8 in-11 Arbor Dia, 0.1875 in, 4.76 mm Width, 9000 rpm
Mi Item #08518228
MFR #0002687500

Mfr description
26875 7" STRINGER BEAD BRUSH - STAINLESS
  • Features TufWire™ wire strands, which outperform competitive products in both material removal and longevity
  • Patent pending knot design for the most aggressive cleaning action
  • US made quality at an economical price
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.62/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter
    0.0200 in, 0.51 mm
  • Brush Diameter
    7.0000 in
  • Center Hole Diameter
    5/8 in - 11
  • Diameter
    7.0000 in
  • Face Width
    0.1875 in, 4.76 mm
  • Filament Wire Diameter
    0.0200 in
  • Filament Wire Diameter Range
    0.0200 in
  • Fill Diameter
    7.0000 in
  • Inside Diameter
    5/8 in-11
  • Outside Diameter
    7.0000 in
  • Threaded Arbor Size
    5/8 in - 11
  • Trim Length
    1.1250 in | 28.57 mm
  • Unthreaded Arbor Diameter
    5/8 in-11

Details

  • Abrasive Material
    Stainless Steel
  • Arbor Type
    Arbor Hole
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Connector Type
    Arbor Hole
  • Fill Material
    Stainless Steel Wire
  • Manufacturer Stock Number
    0002687500
  • Material
    Stainless Steel Wire
  • Max Rpm
    9000 rpm
  • Mount Type
    Arbor Hole
  • Mounting Type
    Arbor Hole
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    Stainless Steel Wire 7 in
  • Type
    Wheel Brush
  • UPC_NO
    622424268752
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)