Specifications
Dimensions
- Bore Diameter40 mm
Details
- Arm Opening Angles60 °
- Country of OriginJP
- Cylinder StyleClamp
- Cylinder SuffixP
- Operating Pressure Range0.3 MPa, 116 psi, 8 bar to 44 psi
- Options IncludedF), P (P
- Port GenderFemale
- Port Thread StandardG
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesCKZT
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)