Motion
0002684200
Wheel Brushe - 7 in Diam
MI ITEM #08518468
MFR #0002684200
List Price$34.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brushe - 7 in Diam
MI ITEM #08518468
MFR #0002684200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.44/each for your price

Overview

Mfr description
26842 7" STRINGER BEAD BRUSH - STEEL
  • Features TufWire™ wire strands, which outperform competitive products in both material removal and longevity
  • Patent pending knot design for the most aggressive cleaning action
  • US made quality at an economical price
  • Specially designed for the pipeline industry
  • Fill diameter: 0.020"
  • Manufacturer: Osborn International

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted
  • Diameter
    7 in
  • UPC_NO
    622424268424
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text