Motion
16-15003

HEXARMOR
16-15003

HDPE Material, Yellow Color
Mi Item #08518559
MFR #16-15003
Price$59.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
16-15003

HDPE Material, Yellow Color
Mi Item #08518559
MFR #16-15003

Mfr description
16-15003 - YELLOW CEROS CLIMBING HAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.36/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1
  • Color
    Yellow
  • Manufacturer Upc Number
    810001790172
  • Material
    HDPE
  • Prop 65 Statement
    Yes
  • Standards Met
    CE EN397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)