Specifications
Dimensions
- Center Distance2.0600 in
- Output Size1.4375 in
- Ratio40:1
Details
- Input TypeC-Face Quick Connect
- Output DirectionDouble
- Output TypeHollow
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)