Motion
TUH0604BU-100

SMC CORP OF AMERICA
TUH0604BU-100

TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
Mi Item #08518674
MFR #TUH0604BU-100
Price$142.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TUH0604BU-100

TU TUS TUH TUBING, POLYURETHANE with 100 m Roll Length
Mi Item #08518674
MFR #TUH0604BU-100

Mfr description
TUH0604BU-100
  • Hard polyurethane tubing
  • High pressure type
  • Available in four different colors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.65/each

Specifications

Dimensions

  • Length
    100 m
  • Tube Inner Diameter
    4 mm
  • Tube Outer Diameter
    6 mm

Details

  • Color
    Blue
  • Country of Origin
    US
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)