Motion
HFWA726B-100KT-B5-H3-P16

BOSTON GEAR
HFWA726B-100KT-B5-H3-P16

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #08518856
MFR #HFWA726B-100KT-B5-H3-P16
Price$7,122.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA726B-100KT-B5-H3-P16

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
Mi Item #08518856
MFR #HFWA726B-100KT-B5-H3-P16

Mfr description
HFWA726B-100K-TB5-H3-P16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,122.92/each

Specifications

Dimensions

  • Case Size
    826
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    100:1
  • Output Size
    1.0000 in
  • Ratio
    100:1
  • Weight
    59.1 lbs, 26.81 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W10824
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)