Motion
570

3M
570

Silicone Sealant - White, Silicone Base, 12 oz, Cartridge, 24 hrs Cure Time
MI ITEM #08519129
MFR #570
List Price$41.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
570

Silicone Sealant - White, Silicone Base, 12 oz, Cartridge, 24 hrs Cure Time
MI ITEM #08519129
MFR #570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.93/each for your price

Overview

Mfr description
7000125070 SEAM SEALER 570 12OZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Brushable and paintable consistency makes applications easy
  • High adhesion works on both bare metal and painted surfaces
  • Fast skinning starts in about 10 to 15 minutes
  • Non-sagging formula keeps seam sealer in place
  • Non-staining

Specifications

  • Color
    White
  • Chemical Base
    Silicone
  • Application
    Exterior Seams and Joints
  • Cure Time
    24 hrs
  • Package Size
    12 oz
  • Package Type
    Cartridge
  • Manufacturer Upc Number
    00076308005702
  • UPC_NO
    00076308005702
  • Weight
    0.9 lb
  • Container Size
    12 oz
  • Container Type
    Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text