Motion
MGGMB25-100B-XC8

SMC CORP OF AMERICA
MGGMB25-100B-XC8

MGGMB25-100B-XC8
MI ITEM #08519227
MFR #MGGMB25-100B-XC8
Price$502.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGMB25-100B-XC8

MGGMB25-100B-XC8
MI ITEM #08519227
MFR #MGGMB25-100B-XC8

Mfr description
MGGMB25-100B-XC8
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$502.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Adjustable Stroke Extend
  • Auto-Switch
    No
  • Bearings
    Slide Bearing
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC8
  • Guide Type
    Slide Bearing
  • Mounting Type
    Basic
  • Options Included
    Adjustable Stroke Extend, Slide Bearing
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Special Applications
    Stopping
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    XC8
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)