Motion
CD15Q15L56

DODGE
CD15Q15L56

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #08519275
MFR #CD15Q15L56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CD15Q15L56

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
Mi Item #08519275
MFR #CD15Q15L56

Mfr description
CD15Q15L56 TIGEAR-2 REDUCER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6
  • Center Distance
    1.5000 in
  • Nominal Ratio
    19 : 1
  • Ratio
    15:1

Details

  • Additional Details
    MTA SIZE 6307, 19:1, 360 C-FACE 3600RPM
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Output Bore Type
    Tapered Bushing
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Thermal Horsepower Rating
    5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)