Motion
CD15Q30R56

DODGE
CD15Q30R56

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #08519277
MFR #CD15Q30R56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CD15Q30R56

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #08519277
MFR #CD15Q30R56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CD15Q30R56 TIGEAR-2 REDUCER GEAR

Specifications

  • Center Distance
    1.5000 in
  • Additional Details
    MTA SIZE 6307, 24:1, 360 C-FACE 3600RPM
  • Ratio
    30:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Nominal Ratio
    24 : 1
  • Thermal Horsepower Rating
    7 hp
  • Gearbox Component Type
    Gearbox
  • Case Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text