Motion
FK30A20H14LH

DODGE
FK30A20H14LH

FK30A20H14LH TIGEAR-2 W/ LH O/P FLG. &
MI ITEM #08519314
MFR #FK30A20H14LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FK30A20H14LH

FK30A20H14LH TIGEAR-2 W/ LH O/P FLG. &
MI ITEM #08519314
MFR #FK30A20H14LH

Mfr description
FK30A20H14LH TIGEAR-2 W/ LH O/P FLG. &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6
  • Nominal Ratio
    29 : 1

Details

  • Additional Details
    MTA SIZE 6307, 29:1, 360 C-FACE 3600RPM
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Maximum Speed
    3600 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Type
    Tire Coupling Clamp Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)