Specifications
Dimensions
- Center Distance2.6300 in
- Ratio15:1
Details
- Additional DetailsMTA SIZE 8, 14:1, 405 C-FACE
- Gearbox Component TypeGearbox
- Input Type3-Piece Coupled
- Output DirectionLeft Hand
- Output TypeSolid
Overview
Mfr description
26A15L14 TIGEAR-2 RED W/ ROTEX 24 GPLG