1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
AK114 X 7/8 SHEAVE
V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 7/8 in Bore Size, 11.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #
08519690
MFR #
AK114 X 7/8 SHEAVE
Price
$143.27
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
DODGE AK114 X 7/8 SHEAVE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
AK114 X 7/8 SHEAVE
V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 7/8 in Bore Size, 11.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #
08519690
MFR #
AK114 X 7/8 SHEAVE
Mfr description
AK114 X 7/8 SHEAVE DRIVE COMPONENTS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$143
.27
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
3L, 4L, A
Bore Diameter
7/8 in
Outside
Diameter
11.2500 in
Details
Bore Type
Finished Bore
Bushing Series
Not Required
Material
Cast Iron
Number Of
Grooves
1
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items