Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore Diameter3/4 in
- Outside Diameter11.2500 in
Details
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- MaterialCast Iron
- Number Of Grooves1
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)