Motion
AL74X 5/8 FHP FIXED BORE SHV

DODGE
AL74X 5/8 FHP FIXED BORE SHV

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 5/8 in Bore Size, 6.9300 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #08519730
MFR #AL74X 5/8 FHP FIXED BORE SHV
Price$71.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AL74X 5/8 FHP FIXED BORE SHV

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 5/8 in Bore Size, 6.9300 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #08519730
MFR #AL74X 5/8 FHP FIXED BORE SHV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.64/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    5/8 in
  • Datum Diameter
    6.7800 in
  • Outside Diameter  
    6.9300 in

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
AL74X 5/8 FHP FIXED BORE SHV DRIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought