1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
JVS150 X 1-1/8 SHEAVE
Variable Pitch Pulley - 2 Groove, 5.9063 in OD, Cast Iron Material
MI ITEM #
08519743
MFR #
JVS150 X 1-1/8 SHEAVE
List Price
$1,240.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
DODGE JVS150 X 1-1/8 SHEAVE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
JVS150 X 1-1/8 SHEAVE
Variable Pitch Pulley - 2 Groove, 5.9063 in OD, Cast Iron Material
MI ITEM #
08519743
MFR #
JVS150 X 1-1/8 SHEAVE
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,240.96
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
JVS150 X 1-1/8 SHEAVE DRIVE COMPONENTS
Specifications
Number Of Grooves
2
Outside Diameter
5.9063 in
Material
Cast Iron
Datum Diameter
4.5600 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data