Motion
MTA SIZE 2115, 58:1, 140 C-FACE

DODGE
MTA SIZE 2115, 58:1, 140 C-FACE

Shaft Mount Speed Reducer - 58:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08519767
MFR #MTA SIZE 2115, 58:1, 140 C-FACE
Your Price$8,015.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 2115, 58:1, 140 C-FACE

Shaft Mount Speed Reducer - 58:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #08519767
MFR #MTA SIZE 2115, 58:1, 140 C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,015.23/each(List $9,217.51)

Overview

Mfr description
M2H58T14C 58:1, 140 C-FACE SHAFT MNT RED

Specifications

  • Case Included
    Yes
  • Lubrication
    PAG, Standard Temperature
  • Ratio
    58:1
  • Reduction Type
    Triple
  • Center Distance
    2.0000 in
  • Nominal Ratio
    58:1
  • Input Type
    C-Face NEMA
  • Input Size
    0.6875 in
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    M2H
  • Reduction
    Triple
  • Input Shaft Diameter
    0.6870 in
  • Housing Material
    Cast Iron
  • Suitable For Washdown Environment
    Yes
  • Bore Length
    Output 7.55 inch
  • Thermal Horsepower Rating
    3.740 hp
  • Max Input Horsepower
    3.130 hp
  • Manufacturer Catalog Number
    M2H58T14C
  • UPC_NO
    782477504822
  • Maximum Speed
    Input 3600 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 0.687 inch
  • Input Style
    C-Face NEMA
  • Agma Size
    115
  • Actual Ratio
    58.29
  • Screw Conveyor Compatible
    Yes
  • Case Size
    2
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text