Motion
MTA SIZE 5, 14:1, 320 C-FACE

DODGE
MTA SIZE 5, 14:1, 320 C-FACE

MTA SIZE 5, 14:1, 320 C-FACE
MI ITEM #08519865
MFR #MTA SIZE 5, 14:1, 320 C-FACE
Price$19,999.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 5, 14:1, 320 C-FACE

MTA SIZE 5, 14:1, 320 C-FACE
MI ITEM #08519865
MFR #MTA SIZE 5, 14:1, 320 C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19,999.26/each

Specifications

Dimensions

  • Case Size
    17
  • Center Distance
    1.7500 in
  • Nominal Ratio
    5 : 1

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.650 hp
  • Output Bore Type
    Left
  • Product Type
    Speed Reducer Torque Arms
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    5 hp
  • Torque Rating (in-lb)
    430 in-lb

Overview

Mfr description
MTA SIZE 5, 14:1, 320 C-FACE GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought