Motion
M6H134T21C718

DODGE
M6H134T21C718

Shaft Mount Speed Reducer - Reducer Size: 6307, 134:1 Ratio, Output Bore Type: Hollow
MI ITEM #08519914
MFR #M6H134T21C718
List Price$32,841.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M6H134T21C718

Shaft Mount Speed Reducer - Reducer Size: 6307, 134:1 Ratio, Output Bore Type: Hollow
MI ITEM #08519914
MFR #M6H134T21C718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32,841.57/each for your price

Overview

Mfr description
M6H134T21C718 134:1,210 C-FACE,VM3710T

Specifications

  • Manufacturer Reducer Size
    6307
  • Ratio
    134
  • Nominal Ratio
    134:1
  • Input Type
    C-Face
  • Country of Origin
    US
  • Output Bore Type
    Hollow
  • Series
    M6H
  • Reduction
    Triple
  • Standards Met
    NEMA
  • Manufacturer Catalog Number
    M6H134T21C718
  • Manufacturer Upc Number
    782476717001
  • UPC_NO
    782476717001
  • Weight
    660 lbs, 299.371 kg
  • Additional Details
    C-Face Motor Adapter
  • Output
    Hollow Bore;Screw Conveyor
  • Input Style
    C-Face
  • Screw Conveyor Compatible
    Yes
  • Case Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought