Motion
M6H34T36TSC

DODGE
M6H34T36TSC

Shaft Mount Speed Reducer - Reducer Size: 6, Triple Reduction, 34:1 Ratio, 1.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #08519935
MFR #M6H34T36TSC
Price$26,966.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M6H34T36TSC

Shaft Mount Speed Reducer - Reducer Size: 6, Triple Reduction, 34:1 Ratio, 1.1875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #08519935
MFR #M6H34T36TSC

Mfr description
M6H34T36TSC 34:1,360 C-FACE SHFT MNT RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,966.75/each

Specifications

Dimensions

  • Agma Size
    307
  • Bore Length
    Output 10.83 inch
  • Case Size
    6
  • Center Distance
    1.7500 in
  • Input Shaft Diameter
    1.1870 in
  • Input Size
    1.1875 in
  • Manufacturer Reducer Size
    6
  • Nominal Ratio
    34:1
  • Ratio
    34:1
  • Shaft Diameter
    Input 1.187 inch

Details

  • Actual Ratio
    33.51
  • Additional Details
    C-Face Motor Adapter;3-Piece Coupled
  • CAD Drawing
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    C-Face Adapter
  • Input Style
    C-Face NEMA
  • Input Type
    C-Face NEMA
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    M6H34T36TSC
  • Manufacturer Upc Number
    782475935604
  • Max Input Horsepower
    2.370 hp
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 360TCS Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M6H
  • Standards Met
    NEMA
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    5 hp
  • Torque Rating (in-lb)
    500 in-lb
  • UPC_NO
    782475935604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)