Motion
MTA SIZE 7315, 58:1, 250 C-FACE

DODGE
MTA SIZE 7315, 58:1, 250 C-FACE

MTA SIZE 7315, 58:1, 250 C-FACE
MI ITEM #08519996
MFR #MTA SIZE 7315, 58:1, 250 C-FACE
Price$30,295.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 7315, 58:1, 250 C-FACE

MTA SIZE 7315, 58:1, 250 C-FACE
MI ITEM #08519996
MFR #MTA SIZE 7315, 58:1, 250 C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30,295.66/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Case Size
    17
  • Center Distance
    1.7500 in
  • Nominal Ratio
    10 : 1

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.120 hp
  • Output Bore Type
    Hollow
  • Product Type
    Speed Reducer Torque Arms
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    5 hp
  • Torque Rating (in-lb)
    534 in-lb

Overview

Mfr description
MTA SIZE 7315, 58:1, 250 C-FACE GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought