Motion
MTA SIZE 8, 14:1, 405 C-FACE

DODGE
MTA SIZE 8, 14:1, 405 C-FACE

MTA SIZE 8, 14:1, 405 C-FACE
MI ITEM #08520034
MFR #MTA SIZE 8, 14:1, 405 C-FACE
List Price$52,335.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 8, 14:1, 405 C-FACE

MTA SIZE 8, 14:1, 405 C-FACE
MI ITEM #08520034
MFR #MTA SIZE 8, 14:1, 405 C-FACE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52,335.68/each for your price

Overview

Mfr description
MTA SIZE 8, 14:1, 405 C-FACE GEAR

Specifications

  • Case Included
    Yes
  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • Max Input Horsepower
    2.120 hp
  • CAD Drawing
  • Output Bore Type
    Left,Right
  • Thermal Horsepower Rating
    5 hp
  • Suitable For Washdown Environment
    Yes
  • Case Size
    17
  • Gearbox Component Type
    Gearbox
  • Center Distance
    1.7500 in
  • Housing Material
    Stainless Steel
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    10 : 1
  • Torque Rating (in-lb)
    534 in-lb
  • Product Type
    Speed Reducer Torque Arms

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text