Motion
BK2 CUSTOM BUSHING

DODGE
BK2 CUSTOM BUSHING

Split Taper Bushing - Q1 Bushing, 1-3/4 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #08520103
MFR #BK2 CUSTOM BUSHING
Price$87.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BK2 CUSTOM BUSHING

Split Taper Bushing - Q1 Bushing, 1-3/4 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
Mi Item #08520103
MFR #BK2 CUSTOM BUSHING

Mfr description
Q1X1-3/4-ZN BK2 CUSTOM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.27/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Bushing Size
    Q1
  • Flange Outside Diameter  
    4.1250 in
  • Length Through Bore  
    2.5000 in
  • Weight
    3.5 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    Q1X1-3/4-ZN
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • Screw Torque
    39.319 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)