Motion
BK2 CUSTOM BUSHING - MOQ 20 pcs

DODGE
BK2 CUSTOM BUSHING - MOQ 20 pcs

Split Taper Bushing - Q1 Bushing, 2-7/16 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #08520115
MFR #BK2 CUSTOM BUSHING - MOQ 20 pcs
List Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BK2 CUSTOM BUSHING - MOQ 20 pcs

Split Taper Bushing - Q1 Bushing, 2-7/16 in Bore, 4.1250 in Flg OD, 2.5000 in LTB, Steel Material
MI ITEM #08520115
MFR #BK2 CUSTOM BUSHING - MOQ 20 pcs

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.80/each for your price

Overview

Mfr description
Q1X2-7/16-ZN BK2 CUSTOM BUSHING

Specifications

  • Bushing Size
    Q1
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text