Overview
Mfr description
R1X3-3/16-ZN BK2 CUSTOM BUSHING
Specifications
- Bushing SizeR1
- Bore TypeFinished Bore
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Length Through Bore
- Product TypeSplit Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data