Motion
SH20Q07LR56WP

DODGE
SH20Q07LR56WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #08520146
MFR #SH20Q07LR56WP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SH20Q07LR56WP

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #08520146
MFR #SH20Q07LR56WP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SH20Q07LR56WP TIGEAR-2 REDUCER W/ WHITE

Specifications

  • Center Distance
    1.7500 in
  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.770 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • CAD Drawing
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Torque Rating (in-lb)
    583 in-lb
  • Thermal Horsepower Rating
    4 hp
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    17

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text