Motion
FOOD SAFE TIGEAR-2 20 3-PC 7.5:1

DODGE
FOOD SAFE TIGEAR-2 20 3-PC 7.5:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08520261
MFR #FOOD SAFE TIGEAR-2 20 3-PC 7.5:1
List Price$5,456.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 20 3-PC 7.5:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08520261
MFR #FOOD SAFE TIGEAR-2 20 3-PC 7.5:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,456.96/each for your price

Overview

Mfr description
SS20A07HA14 STAINLESS STEEL REDUCER

Specifications

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • Center Distance
    2.00 in
  • Ratio
    7:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.300 hp
  • Horsepower Rating Normal Duty
    Output 2.54 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Housing Material
    Stainless Steel
  • CAD Drawing
  • Manufacturer Upc Number
    782477051036
  • UPC_NO
    782477062919
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1
  • Output
    Hollow
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 678 inch pound (pound inch)
  • Bore Diameter
    Output 1.188 in
  • Bore Length
    5.7 inch
  • Thermal Horsepower Rating
    4.15 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1560 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text