Motion
FOOD SAFE TIGEAR-2 20 3-PC 60:1

DODGE
FOOD SAFE TIGEAR-2 20 3-PC 60:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08520348
MFR #FOOD SAFE TIGEAR-2 20 3-PC 60:1
Price$3,311.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 20 3-PC 60:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08520348
MFR #FOOD SAFE TIGEAR-2 20 3-PC 60:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,311.60/each

Specifications

Dimensions

  • Case Size
    20
  • Center Distance
    2.00 in
  • Nominal Ratio
    12 : 1
  • Output Size
    1.0000 in
  • Overhung Load
    1560 lbf
  • Ratio
    60:1
  • Shaft Diameter
    Output 1 in
  • Shaft Length
    Output 2.11 in

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 0.36 hp
  • Housing Material
    Stainless Steel
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782477051883
  • Max Input Horsepower
    2.590 hp
  • Output
    Solid
  • Output Bore Type
    Left
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    0.96 horsepower
  • Torque Rating (in-lb)
    Output 767 inch pound (pound inch)
  • UPC_NO
    782477044854

Overview

Mfr description
SS20A60R56 STAINLESS STEEL REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought