Motion
FOOD SAFE TIGEAR-2 23 3-PC 30:1

DODGE
FOOD SAFE TIGEAR-2 23 3-PC 30:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08520520
MFR #FOOD SAFE TIGEAR-2 23 3-PC 30:1
List Price$6,579.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 23 3-PC 30:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08520520
MFR #FOOD SAFE TIGEAR-2 23 3-PC 30:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,579.49/each for your price

Overview

Mfr description
SS23A30HA56 STAINLESS STEEL REDUCER

Specifications

  • Additional Details
    SS TIGEAR-2 REDUCER W/1-1/4" OUTPUT BORE
  • Center Distance
    2.31 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.280 hp
  • Horsepower Rating Normal Duty
    Output 1.11 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Housing Material
    Stainless Steel
  • CAD Drawing
  • Manufacturer Upc Number
    782477049217
  • UPC_NO
    782477046681
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    4 : 1
  • Output
    Hollow
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 1201 inch pound (pound inch)
  • Bore Diameter
    Output 1.5 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    2.06 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text