Motion
SS23A30H14

DODGE
SS23A30H14

Washdown Duty Enclosed Gearing Right Angle Reducer - 30:1 Ratio, 2.31 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08520521
MFR #SS23A30H14
List Price$6,579.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS23A30H14

Washdown Duty Enclosed Gearing Right Angle Reducer - 30:1 Ratio, 2.31 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 140TC Frame
MI ITEM #08520521
MFR #SS23A30H14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,579.49/each for your price

Overview

Mfr description
SS23A30H14 STAINLESS STEEL REDUCER

Specifications

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • Center Distance
    2.31 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.660 hp
  • Horsepower Rating Normal Duty
    Output 1.11 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Style
    3-Piece Coupled Input;Hollow Output
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output Torque
    1201 lbf;178.516 nm
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Housing Height
    2.5000 in, 63.50 mm
  • Housing Width
    5.0000 in;127 mm
  • Series
    Tigear-2
  • Length
    0.8800 in, 22.35 mm
  • Manufacturer Reducer Size
    23
  • CAD Drawing
  • Manufacturer Catalog Number
    SS23A30H14
  • Manufacturer Upc Number
    782477049187
  • UPC_NO
    782477046650
  • Weight
    58 lbs, 26.308 kg
  • Horsepower
    Input 1.8700 hp, Output 1.4600 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Output
    Hollow
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    Output 1201 inch pound (pound inch)
  • Bore Diameter
    Output 1.438 in
  • Bore Length
    6.62 inch
  • Thermal Horsepower Rating
    2.06 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1610 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    23
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Width
    5.0000 in, 127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text