Overview
Mfr description
SS23Q40H14SD104 STAINLESS STEEL REDUCER
Specifications
- Center Distance2.6300 in
- Additional DetailsSTAINLESS STEEL TIGEAR-2 REDUCER
- Ratio40:1
- Case IncludedYes
- Max Input Horsepower6.980 hp
- Input TypeC-Face Quill
- Output Bore TypeRight
- Output TypeHollow
- Housing MaterialStainless Steel
- CAD Drawing
- UPC_NO782477138799
- Input StyleQuill
- LubricationPAG, Standard Temperature
- Nominal Ratio7 : 1
- OutputHollow
- Sealing TypeTwo-Piece Harsh Duty
- Torque Rating (in-lb)1458 in-lb
- Bore Length6.6200 in
- Thermal Horsepower Rating11 hp
- Suitable For Washdown EnvironmentYes
- Overhung Load1610 lbf
- Gearbox Component TypeGearbox
- Case Size26
- Product CompatibilityNEMA Motor, 140TC Frame
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data