Motion
SS30A60LR14

DODGE
SS30A60LR14

Washdown Duty Enclosed Gearing Right Angle Reducer - 60:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Double Output, 140TC Frame
MI ITEM #08521061
MFR #SS30A60LR14
List Price$8,721.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS30A60LR14

Washdown Duty Enclosed Gearing Right Angle Reducer - 60:1 Ratio, 3.00 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.3750 in Output Size, Double Output, 140TC Frame
MI ITEM #08521061
MFR #SS30A60LR14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,721.30/each for your price

Overview

Mfr description
SS30A60LR14 STAINLESS STEEL REDUCER

Specifications

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Output Bore Type
    Left,Right
  • UPC_NO
    782477051746
  • CAD Drawing
  • Case Size
    30
  • Center Distance
    3.00 in
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.1100 hp, Output 1.3900 hp
  • Horsepower Rating Normal Duty
    Input 1.5 hp
  • Housing Material
    Stainless Steel
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Length
    7.0000 in, 177.80 mm
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS30A60LR14
  • Manufacturer Reducer Size
    30
  • Manufacturer Upc Number
    782477044731
  • Max Input Horsepower
    7.040 hp
  • Maximum Output Torque
    2138 lbf;339.971 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    15 : 1
  • Output
    Solid
  • Output Direction
    Double
  • Output Size
    1.3750 in
  • Output Type
    Solid
  • Overhung Load
    2300 lbf
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Ratio
    60:1
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in
  • Standard Base Kit
    30SBASE
  • Style
    3-Piece Coupled Input;Solid Shaft Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2.01 horsepower
  • Torque Rating (in-lb)
    Output 2138 inch pound (pound inch)
  • Weight
    83 lbs, 37.648 kg
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought