Motion
FOOD SAFE TIGEAR-2 30 QUILL 25:1

DODGE
FOOD SAFE TIGEAR-2 30 QUILL 25:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08521112
MFR #FOOD SAFE TIGEAR-2 30 QUILL 25:1
List Price$7,585.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 30 QUILL 25:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08521112
MFR #FOOD SAFE TIGEAR-2 30 QUILL 25:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,585.66/each for your price

Overview

Mfr description
SS30Q25LR56 STAINLESS STEEL REDUCER

Specifications

  • Additional Details
    VD20A05LR56 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Output Bore Type
    Left,Right
  • UPC_NO
    782477052262
  • CAD Drawing
  • Case Size
    30
  • Center Distance
    3.00 in
  • Gearbox Component Type
    Gearbox
  • Horsepower Rating Normal Duty
    Output 2.54 hp
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS30Q25LR56
  • Manufacturer Reducer Size
    30
  • Manufacturer Upc Number
    782477045257
  • Max Input Horsepower
    3.890 hp
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5 : 1
  • Output
    Solid
  • Output Direction
    Double
  • Output Size
    1.3750 in
  • Output Type
    Solid
  • Overhung Load
    2300 lbf
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Ratio
    25:1
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in
  • Standard Base Kit
    30SBASE
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    3.9 horsepower
  • Torque Rating (in-lb)
    Output 2284 inch pound (pound inch)
  • Weight
    79 lbs, 35.834 kg
  • Width
    7.0000 in, 177.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text