Motion
FOOD SAFE TIGEAR-2 30 QUILL 30:1

DODGE
FOOD SAFE TIGEAR-2 30 QUILL 30:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08521121
MFR #FOOD SAFE TIGEAR-2 30 QUILL 30:1
List Price$7,585.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 30 QUILL 30:1

STAINLESS STEEL TIGEAR-2 REDUCER
MI ITEM #08521121
MFR #FOOD SAFE TIGEAR-2 30 QUILL 30:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,585.66/each for your price

Overview

Mfr description
SS30Q30LR56 STAINLESS STEEL REDUCER

Specifications

  • Additional Details
    TIGEAR-2 EZ-KLEEN REDUCER
  • Center Distance
    3.00 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.750 hp
  • Horsepower Rating Normal Duty
    Input 2.75 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Stainless Steel
  • Series
    Tigear-2
  • Standard Base Kit
    30SBASE
  • Length
    7.0000 in, 177.80 mm
  • Manufacturer Reducer Size
    30
  • CAD Drawing
  • Manufacturer Catalog Number
    SS30Q30LR56
  • Manufacturer Upc Number
    782477045332
  • UPC_NO
    782477052347
  • Weight
    35.834 kg, 79 lbs
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60 : 1
  • Output
    Solid
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in
  • Torque Rating (in-lb)
    Output 2417 inch pound (pound inch)
  • Thermal Horsepower Rating
    3.58 horsepower
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    2300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text