Motion
FOOD SAFE TIGEAR-2 30 QUILL 60:1

DODGE
FOOD SAFE TIGEAR-2 30 QUILL 60:1

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #08521139
MFR #FOOD SAFE TIGEAR-2 30 QUILL 60:1
List Price$9,244.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 30 QUILL 60:1

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #08521139
MFR #FOOD SAFE TIGEAR-2 30 QUILL 60:1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,244.05/each for your price

Overview

Mfr description
SS30Q60H14 STAINLESS STEEL REDUCER

Specifications

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Center Distance
    2.0000 in
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.750 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Hollow
  • Housing Material
    Cast Iron
  • CAD Drawing
  • Manufacturer Upc Number
    782477045530
  • UPC_NO
    782477052538
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60 : 1
  • Output
    Hollow
  • Sealing Type
    Two-Piece Harsh Duty
  • Torque Rating (in-lb)
    2138 in-lb
  • Bore Length
    7.7600 in
  • Thermal Horsepower Rating
    2.670 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf
  • Gearbox Component Type
    Gearbox
  • Case Size
    20
  • Product Compatibility
    NEMA Motor, 140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text