Motion
TIGEAR-2 REDUCER W/1.00" DIA. O/P SHAFT

DODGE
TIGEAR-2 REDUCER W/1.00" DIA. O/P SHAFT

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output
Mi Item #08521205
MFR #TIGEAR-2 REDUCER W/1.00" DIA. O/P SHAFT
Price$2,157.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/1.00" DIA. O/P SHAFT

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output
Mi Item #08521205
MFR #TIGEAR-2 REDUCER W/1.00" DIA. O/P SHAFT

Mfr description
VD26Q30L56 TIGEAR-2 REDUCER W/1.00" DIA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,157.70/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Nominal Ratio
    30 : 1
  • Output Size
    1.0000 in
  • Ratio
    30:1

Details

  • Additional Details
    VD35A30L14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    5.050 hp
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)