Motion
TIGEAR-2 REDUCER W/1.00" DIA. O/P SHAFT

DODGE
TIGEAR-2 REDUCER W/1.00" DIA. O/P SHAFT

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #08521209
MFR #TIGEAR-2 REDUCER W/1.00" DIA. O/P SHAFT
Price$2,157.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/1.00" DIA. O/P SHAFT

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output
MI ITEM #08521209
MFR #TIGEAR-2 REDUCER W/1.00" DIA. O/P SHAFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,157.70/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Nominal Ratio
    15 : 1
  • Output Size
    1.0000 in
  • Ratio
    40:1

Details

  • Additional Details
    TIGEAR-2 REDUCER WITH BASE
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    10.020 hp
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Suitable For Washdown Environment
    No

Overview

Mfr description
VD26Q40L56 TIGEAR-2 REDUCER W/1.00" DIA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought