Motion
1170T31/35 RSB HUB

DODGE
1170T31/35 RSB HUB

Grid Coupling Spacer Hub - 1170 Coupling Size Code, Maximum 10 in, Minimum 5.1 in Bore Diameter
Mi Item #08521257
MFR #1170T31/35 RSB HUB
Price$20,903.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1170T31/35 RSB HUB

Grid Coupling Spacer Hub - 1170 Coupling Size Code, Maximum 10 in, Minimum 5.1 in Bore Diameter
Mi Item #08521257
MFR #1170T31/35 RSB HUB

Mfr description
1170T31/35 RSB HUB COUPLINGS/FLEX CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,903.95/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    Maximum 10 in, Minimum 5.1 in
  • Bore Length
    8.7 in
  • Coupling Size
    1170
  • Coupling Size Code
    1170
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    20.7 in
  • Overall Length
    8.7000 in
  • Parallel Misalignment
    0.012 in
  • Weight
    267.0 lbs

Details

  • Country of Origin
    US
  • Coupling Component
    Spacer Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    1047.2 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    001307
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Rough Bore
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    660000 in-lb
  • UPC_NO
    782476603571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)