Specifications
Dimensions
- Weight28 lbs
Details
- Coupling ComponentAccessory
- Coupling StyleGrid
- Coupling TypeMetallic
- LubricationGrease
- Product TypeGrid Coupling Components
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)