Motion
PX110QD FLANGE ASSY

DODGE
PX110QD FLANGE ASSY

PX110QD FLANGE ASSY
Mi Item #08521278
MFR #PX110QD FLANGE ASSY
Price$798.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX110QD FLANGE ASSY

PX110QD FLANGE ASSY
Mi Item #08521278
MFR #PX110QD FLANGE ASSY

Mfr description
PX110QD FLANGE ASSY COUPLINGS/FLEX
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$798.78/each

Specifications

Dimensions

  • Length Through Bore  
    1.1875 in
  • Outside Diameter
    11.0000 in

Details

  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)