Motion
RAPTOR 5HTLM-1210

DODGE
RAPTOR 5HTLM-1210

RAPTOR 5HTLM-1210
MI ITEM #08521431
MFR #RAPTOR 5HTLM-1210
List Price$157.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 5HTLM-1210

RAPTOR 5HTLM-1210
MI ITEM #08521431
MFR #RAPTOR 5HTLM-1210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.23/each for your price

Overview

Mfr description
RAPTOR 5HTLM-1210 COUPLINGS/FLEX CLUTCH

Specifications

  • Length Through Bore
  • Bushing Size
    1210
  • Horsepower @ 100 RPM
    1.47 hp
  • Manufacturer Catalog Number
    015209
  • UPC_NO
    781568838624
  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    0.88 in
  • Coupling Component
    Hub
  • Coupling Size
    5
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    7500 rpm
  • Outside Diameter
    3.13 in
  • Parallel Misalignment
    0.1875 in
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    926 in-lb
  • Width
    0 cm
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Bushing Type
    Taper Lock
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text