Motion
RAPTOR 10HTLM-1610

DODGE
RAPTOR 10HTLM-1610

RAPTOR 10HTLM-1610
MI ITEM #08521432
MFR #RAPTOR 10HTLM-1610
Price$188.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 10HTLM-1610

RAPTOR 10HTLM-1610
MI ITEM #08521432
MFR #RAPTOR 10HTLM-1610

Mfr description
RAPTOR 10HTLM-1610 COUPLINGS/FLEX CLUTCH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.87/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    1 in
  • Bushing Size
    1310
  • Coupling Size
    10
  • Length Through Bore  
    1.0000 in
  • Outside Diameter
    3.65 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Bushing Type
    Taper Lock
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    2.31 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015210
  • Maximum Speed
    7500 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    1456 in-lb
  • UPC_NO
    781568838631

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)