Motion
RAPTOR 100HTLM-4535 HUB

DODGE
RAPTOR 100HTLM-4535 HUB

RAPTOR 100HTLM-4535 HUB
MI ITEM #08521440
MFR #RAPTOR 100HTLM-4535 HUB
Price$3,209.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 100HTLM-4535 HUB

RAPTOR 100HTLM-4535 HUB
MI ITEM #08521440
MFR #RAPTOR 100HTLM-4535 HUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,209.43/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    2 in
  • Bushing Size
    4535
  • Coupling Size
    100
  • Length Through Bore  
    2.0000 in
  • Outside Diameter
    14.13 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Bushing Type
    Taper Lock
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    135 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015218
  • Maximum Speed
    1900 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    85085 in-lb
  • UPC_NO
    781568848005

Overview

Mfr description
RAPTOR 100HTLM-4535 HUB COUPLINGS/FLEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought