Motion
RAPTOR 50HCB 2-3/16"

DODGE
RAPTOR 50HCB 2-3/16"

Raptor 015666 Tire Coupling Hub - Raptor Series, 50 Size Code, 2-3/16 in Bore Dia.
Mi Item #08521733
MFR #RAPTOR 50HCB 2-3/16"
Price$1,277.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 50HCB 2-3/16"

Raptor 015666 Tire Coupling Hub - Raptor Series, 50 Size Code, 2-3/16 in Bore Dia.
Mi Item #08521733
MFR #RAPTOR 50HCB 2-3/16"

Mfr description
RAPTOR 50HCB 2-3/16" COUPLINGS/FLEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,277.72/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Coupling Size Code
    50
  • Weight
    24.800 lbs

Details

  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    015666
  • Manufacturer Upc Number
    782477279973
  • Max Rpm
    4200 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Raptor
  • Torque Capacity
    7656.000 in
  • UPC_NO
    782477279973
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)