Motion
RAPTOR E2M ELEMENT

DODGE
RAPTOR E2M ELEMENT

Tire Coupling Element - Natural Rubber Element Material
Mi Item #08521883
MFR #RAPTOR E2M ELEMENT
Price$211.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E2M ELEMENT

Tire Coupling Element - Natural Rubber Element Material
Mi Item #08521883
MFR #RAPTOR E2M ELEMENT

Mfr description
RAPTOR E2M ELEMENT COUPLINGS/FLEX CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.19/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    2
  • Outside Diameter  
    3.5 in
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Coupling Component
    Element
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Distance Between Shaft Ends
    Maximum 1.9 inch, Minimum 1.34 inch
  • Element Material
    Natural Rubber
  • Horsepower @ 100 RPM
    0.31 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    015973
  • Maximum Speed
    7500 rpm
  • Number Of Bolts
    8
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 126 in pound (pound in)
  • Torque Rating (in-lb)
    194 in-lb
  • Torsional Stiffness
    23 in-lb/deg
  • UPC_NO
    782477355134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)