Motion
RAPTOR 60HCBM 3-1/8"

DODGE
RAPTOR 60HCBM 3-1/8"

RAPTOR 60HCBM 3-1/8"
MI ITEM #08522011
MFR #RAPTOR 60HCBM 3-1/8"
List Price$1,746.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 60HCBM 3-1/8"

RAPTOR 60HCBM 3-1/8"
MI ITEM #08522011
MFR #RAPTOR 60HCBM 3-1/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,746.57/each for your price

Overview

Mfr description
RAPTOR 60HCBM 3-1/8" COUPLINGS/FLEX

Specifications

  • Bore Diameter
  • Length Through Bore
  • Horsepower @ 100 RPM
    19.8 hp
  • Manufacturer Catalog Number
    016101
  • UPC_NO
    782477418624
  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Bore Fit
    Clearance
  • Bore Length
    3.25 in
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Hub
  • Coupling Size
    60
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    3800 rpm
  • Outside Diameter
    8.75 in
  • Parallel Misalignment
    0.1875 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    12505 in-lb
  • Width
    0 cm
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text