Motion
RAPTOR 70HCBM 3" INT FIT

DODGE
RAPTOR 70HCBM 3" INT FIT

RAPTOR 70HCBM 3" INT FIT
MI ITEM #08522052
MFR #RAPTOR 70HCBM 3" INT FIT
List Price$2,170.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 70HCBM 3" INT FIT

RAPTOR 70HCBM 3" INT FIT
MI ITEM #08522052
MFR #RAPTOR 70HCBM 3" INT FIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,170.11/each for your price

Overview

Mfr description
RAPTOR 70HCBM 3" COUPLINGS/FLEX CLUTCH

Specifications

  • Bore Diameter
  • Length Through Bore
  • Horsepower @ 100 RPM
    35.1 hp
  • UPC_NO
    782477419171
  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.3125 in
  • Bore Fit
    Interference
  • Bore Length
    3.62 in
  • Bore Tolerance Standard
    AGMA 9002
  • Coupling Component
    Hub
  • Coupling Size
    70
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    3600 rpm
  • Outside Diameter
    9.25 in
  • Parallel Misalignment
    0.1875 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    22132 in-lb
  • Width
    0 cm
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text